1/4 in hex socket bit, h6, 37mm length, 20 pcs
- Mfr # 23606
- Zoro # G323367740
product price:Â
$
13.19
/ea
Key Features
Drive Size
1/4 in
Includes
20 pcs
Overall Length
37 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23606
- Zoro #
- G323367740
- UPC #
- 4712631135988
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Socket Bit
- Includes
- 20 pcs
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 37 mm
Description
Size 1/4 inxH6, A 11.9, B 10.8, C 15, L 37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.