Magnetic Spark Plug Socket 3/8in DR x 21mm, 12PT, Chrome Vanadium Steel
- Mfr # 1816
- Zoro # G723936713
product price:Â
$
18.89
/ea
Key Features
Material
Chrome Vanadium Steel
Drive Size
3/8 in
Overall Length
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1816
- Zoro #
- G723936713
- UPC #
- 4712631162564
- Country of Origin
- Taiwan, Province of China
- Material
- Chrome Vanadium Steel
- Item
- Magnetic Spark Plug Socket
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 21 mm
Description
Heat treated chrome vanadium steel socket with built-in strong magnetic insert, never drops spark plugs when working. A perfect tool for spark plug service. Spec: 3/8in Dr. x21mm. Type: 12PT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.