Shop JTC AUTO TOOLS
See all product information
Create Account
3/8 in Drive 6-Point Socket, 8mm Metric, Chrome Vanadium Steel
- Mfr # 33208
- Zoro # G923367683
product price:Â
$
11.69
/ea
Key Features
Number of Points
6
Drive Size
3/8 in
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33208
- Zoro #
- G923367683
- UPC #
- 4712631138224
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Number of Points
- 6
- Item
- 6-Point Socket
- Material
- Chrome Vanadium Steel
Description
6PT., Metric size. Material: Chrome-Vanadium. S: 8, B: 11.9, L: 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.