Shop PERFORMANCE TOOL
See all product information
Create Account
3 lb. Cross Pein Hammer, Fiberglass Handle, Non-Slip Grip, 12 in.
- Mfr # M7104
- Zoro # G423310813
product price:Â
$
28.99
/ea
Key Features
Type
Ball Pein
Head Weight (Lb.)
3 Ib
Handle Material
Fiberglass
Non-Sparking
No
Non-Magnetic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7104
- Zoro #
- G423310813
- UPC #
- 39564571046
- Country of Origin
- India
- Item
- Hammer-Cross Pein
- Type
- Ball Pein
- Head Weight (Lb.)
- 3 Ib
- Handle Material
- Fiberglass
- Non-Sparking
- No
- Non-Magnetic
- No
- Replaceable Head
- No
- Handle Color
- Black, Yellow
- Non-Marring
- No
- Case Included
- No
Description
Performance Tool M7104 3 Pound Cross Pein Hammer has a heavy duty fiberglass handle, anti-shock, tuber cushion grips, and mirror polished heads.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.