Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Star Bit Socket 50mmL
- Mfr # 308+6127
- Zoro # G923582161
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6127
- Zoro #
- G923582161
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T27 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+6127, Professional Bit Socket This 3/8in drive T-27 star bit socket is built for precise fastener engagement and consistent fit in professional hand tool setups. The 50mm overall length helps balance access and control when working in tight or recessed areas. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed to handle repeated use in demanding shop conditions. The stamped size marking supports faster tool selection and cleaner organization in drawers and trays. Key Benefits 3/8in drive T-27 star bit socket for accurate, repeatable fastener engagement. 50mm overall length supports reach while maintaining solid control at the ratchet. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in challenging shop environments. Stamped size markings allow quick identification and improved tool organization. Securely attached, interchangeable bit socket design handles professional technician demands. Meets or exceeds ANSI standards for dependable, consistent tool performance. It's a practical choice for technicians who need a clearly labeled, durable star bit socket that stays reliable across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.