Combination Wrench, Euro-Type, 15 mm
- Mfr # AE2415
- Zoro # G023367606
product price:Â
$
13.19
/ea
Key Features
Head Size
15 mm
Material
CR-V
Overall Length
190 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE2415
- Zoro #
- G023367606
- UPC #
- 4712631154545
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Size
- 15 mm
- Overall Length
- 190 mm
Details
- Item
- Combination Wrench
- Material
- CR-V
Description
European type. Chrome - vanadium steel and special heat treatment permit thin walls for strength. DIN-3113 standard;GS approved. Spec: 15. Length (mm): 190. Spec: 28. Length(mm): 320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.