Combination Wrench Euro-Type 41mm, Chrome Vanadium, DIN-3113, GS Approved, 460mm
- Mfr # AE2411
- Zoro # G523936760
product price:Â
$
12.45
/ea
Key Features
Overall Length
460 mm
Material
Chrome Vanadium
Head Size
41 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE2411
- Zoro #
- G523936760
- UPC #
- 4712631154507
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 460 mm
- Head Size
- 41 mm
Details
- Material
- Chrome Vanadium
- Item
- Combination Wrench Euro-Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.