Stubby Combination Wrench, 10 mm, CR-V Material
- Mfr # AD10
- Zoro # G523367588
product price:Â
$
12.15
/ea
Key Features
Overall Length
95 mm
Material
CR-V
Head Size
10 mm
Finish
Mirrored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD10
- Zoro #
- G523367588
- UPC #
- 4712631154088
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 95 mm
- Head Size
- 10 mm
Details
- Item
- Combination Wrench
- Material
- CR-V
- Finish
- Mirrored
Description
Made from cr-v material and mirror finished. SPEC: 10. LENGTH: 95. SPEC: 17. LENGTH: 130
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.