Shop JTC AUTO TOOLS
See all product information
Create Account
Extra Long Offset Box Wrench, 19mm x 21mm
- Mfr # 3228
- Zoro # G323368082
product price:Â
$
42.89
/ea
Key Features
Overall Length
415 mm
Size
19 x 21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3228
- Zoro #
- G323368082
- UPC #
- 4712631137913
- Country of Origin
- Taiwan, Province of China
- Item
- Long Offset Box Wrench
Dimensions
- Overall Length
- 415 mm
- Size
- 19 x 21 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.