Shop JTC AUTO TOOLS
See all product information
Create Account
Half Moon Offset Box Wrench, Curved Design, Chrome Vanadium
- Mfr # EV1214
- Zoro # G123367575
product price:Â
$
24.85
/ea
Key Features
Overall Length
164 mm
Size
12 x 14 mm
Material
CR-V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV1214
- Zoro #
- G123367575
- UPC #
- 4712631156396
- Country of Origin
- Taiwan, Province of China
- Item
- Offset Box Wrench
- Material
- CR-V
Dimensions
- Overall Length
- 164 mm
- Size
- 12 x 14 mm
Description
With curve design that space and angle are considered. Material: cr-v. Spec: 12 x14. Length: 164. Spec: 19 x 22. Length: 255
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.