Shop GENIUS TOOLS
Create Account
T-60 L-Shaped Star Wrench 120mmL
- Mfr # 581260
- Zoro # G023581996
product price:Â
$
9.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581260
- Zoro #
- G023581996
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-60 Size 120mm Length Durable Precision Drive - 581260, L-shaped Torx key wrench This T-60 L-shaped star (Torx) wrench is built for professional hand tool sets where strength, fit, and long-term durability matter. The 125mm overall length supports controlled torque while maintaining access in compact work areas, and the size marking is stamped for quick identification. Manufactured from Chromium-vanadium steel alloy and finished with anti-corrosive properties, it is designed for demanding shop conditions. Heat treatment through oil quenching provides a tough exterior with superior inner core strength, and it meets or exceeds ANSI standards for performance consistency. Key Benefits T-60 L-shaped star wrench profile supports secure engagement and controlled turning. 125mm overall length balances reach and leverage for tight workspaces. Chromium-vanadium steel alloy construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in harsh shop environments. Oil-quenched heat treatment creates tough exterior with strong inner core. Stamped size markings provide permanent, fast identification during tool organization. Meets or exceeds ANSI standards for dependable professional hand-tool performance. SKU: 581260. Its durable materials, precision drive fit, and clearly stamped sizing make it a reliable choice for repeated service work without compromising strength or longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.