Shop JTC AUTO TOOLS
See all product information
Create Account
Go-Through Heavy Duty Screwdriver SL6.5x100, Hex Shank with Mid-Bolster
- Mfr # 7617
- Zoro # G223368014
product price:Â
$
22.99
/ea
Key Features
Tip Size
SL6.5 x 100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7617
- Zoro #
- G223368014
- UPC #
- 4713218652232
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tip Size
- SL6.5 x 100 mm
Details
- Item
- Go-Through Heavy Duty Screwdriver
Description
Material: SNCM8660. Satin finished and black tip. Twin-color handle made from PP+TPR to prevent corroded from oil & chemical. DW Standard. Steel shaft is cast in resin triangular handle to improve grasping force. Special designed hex shank with hex bolster in the middle and hex recession in the end to help increasing the torque with open end wrench or Allen key. Patented. Spec: SL6.5x100. Blade: . Hbs: 10. Item: 7618. Spec: PH 2x100. Blade: 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.