Shop JTC AUTO TOOLS
See all product information
Create Account
Heavy Duty Screwdriver Ph2 X 38 mm, Satin Finished And Black Tip
- Mfr # 3466
- Zoro # G923368130
product price:Â
$
11.65
/ea
Key Features
Size
#2 x 38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3466
- Zoro #
- G923368130
- UPC #
- 4712631139443
- Country of Origin
- Taiwan, Province of China
- Item
- Screwdriver
Dimensions
- Size
- #2 x 38 mm
Description
The heavy duty screwdriver Phillips 38 mm is made from SVCM alloy steel material Satin finished and black tip The twin-color handle is made from PP + TPV material to prevent corrosion from oils and chemicals Spec: PH2 x 38 mm Color: red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.