1/2in Dr. 19mm Cr-Mo Deep Impact Socket
- Mfr # 447819
- Zoro # G823582537
product price:Â
$
10.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447819
- Zoro #
- G823582537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447819 Deep Impact Socket SKU: 447819. This 19mm deep impact socket is built for 1/2in drive impact work where extra reach and dependable fastener engagement matter. The 6-point design helps maintain a solid hold on fasteners to support consistent torque transfer. Constructed from Chromium Molybdenum alloy steel, it's designed for strength and durability with anti-corrosive properties. Heat treatment through oil quenching, plus a matte black oxide coating, supports a tough exterior and a strong inner core for long-term professional use. Key Benefits 19mm 6-point impact socket improves grip and helps reduce fastener rounding. 1/2in drive size fits common impact tools and heavy-duty hand setups. Deep length 78mm (3.07in) reaches recessed fasteners in tighter access areas. Chromium Molybdenum alloy steel provides high strength and durable performance. Matte black oxide coating supports corrosion resistance and a tough exterior finish. Oil-quenched heat treatment enhances core strength for repeated professional use. Permanently stamped size markings enable quick identification and better tool organization. Designed for professional technicians, it's made to perform over a lifetime of heavy use while keeping size identification clear and reliable in the tool box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.