Shop JTC AUTO TOOLS
See all product information
Create Account
Non-Slip Go-Through Screwdriver SL6x100 mm
- Mfr # 5406
- Zoro # G723367678
product price:Â
$
15.95
/ea
Key Features
Tip Style
Hex Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5406
- Zoro #
- G723367678
- UPC #
- 4712631126801
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Non-Slip Go-Through Screwdriver
- Tip Style
- Hex Type
Description
Hex type steel core made from S2 material, with enlarged tail for pounding. Diamond coating to increase the friction up to 30% to save the laboring on tightening the screws, and reduce cam-out forces to protect your both screws and tools. Twin-color handle made from PP+TPR to prevent corrosion from oil & chemicals. Spec: SL6 x 100 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.