Ratchet Soft Grip 3/8in
- Mfr # 3603B
- Zoro # G823936712
product price:Â
$
26.19
/ea
Key Features
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3603B
- Zoro #
- G823936712
- UPC #
- 4712631140616
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Ratchet Soft Grip
Description
Ratchet Soft Grip 3 / 8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.