Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Series LED Module 5/6in., Smooth, Matt

  • Mfr # 65SEMW SWW5 90CRI M6

  • Zoro # G310473249


product price: $16.99
/ea

Key Features

Voltage
120
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Yes
Lumens
900
Rated Life
50,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65SEMW SWW5 90CRI M6
Zoro #
G310473249
UPC #
194994825197
Country of Origin
China

Dimensions

Length
7.62

Details

Item
E-Series LED Module 5/6in., Smooth, Matt
Voltage
120
Watts
13.9
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Yes
Lumens
900
Rated Life
50,000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor, Outdoor
Light Color
White
Color Rendering Index
90
Maximum Operating Temperature
25

Description

E-Series LED Module 5/6in., Smooth, Matt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.