LEDRcsDnLit, 4in, 8.6W, 3500K, Flt, AirNewCon

  • Mfr # IC1LED G4 06LM 35K 90CRI 120 FRPC

  • Zoro # G0702241


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
4 in
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
12.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC1LED G4 06LM 35K 90CRI 120 FRPC
Zoro #
G0702241
UPC #
661209387455
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
4 in
Height
6 in
Width
6 3/4 in
Length
9 1/8 in
Nominal Size
4 in
Overall Length
12 1/4 in
Outside Diameter
4 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
6 3/4 in
Overall Height
6 in

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
12.0
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color Rendering Index
90
Dimmable / Non-Dimmable
Dimmable
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Housing Color
Silver
Standards
cULus Listed
Color Temp.
3500K
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Housing Material
Aluminum
Warranty
5 yr
Color Tuning
No
Bulb Technology
LED
Lumens Per Watt
92.0
Item
LED Recessed Down Light
Color Temperature
3500K
Lumens
600 lm
CRI
90
Rated Life
50,000 hr
Replaces
65W Incandescent
Voltage
120V AC
Interconnection Capability
J-Box
Insulation Type
IC-Rated
Watts
12
Fixture Type
Airtight New Construction
Ceiling Opening Required
4 1/2 in
Compliance Type
CA Title 24
Ceiling Type
Flat Ceiling
Ceiling Slope Ratio
Not Available
Airtight
Yes
Light Output
600 lm
Trim Color
Not Available
Minimum Operating Temperature
-13 Degrees F
Dimmable
Yes
LED Replacement For
65W INC
Dimming Range
100% to 5%
Maximum Wattage
8.6 W
Emergency Battery Backup
No
Series
IC1LED
Lighting Certification
ENERGY STAR
Number of Bulbs
Integrated LED
Includes Light Engine
Yes
IC Rating
IC
Environmental Rating
Damp Location Rated
Includes Trim
No

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 4 in, Maximum Wattage 8.6 W, Light Output 600 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120V AC, Overall Height 6 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC1LED, Outside Diameter 4 1/2 in, Compliance Type CA Title 24, Includes Trim No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.