Zoro Homepage

LEDRetrofitTrimModule, 700lm, 4in, 120VAC

  • Mfr # 4BEMW SWW5 90CRI M6

  • Zoro # G412937854


product price: $14.89
/ea

Key Features

Nominal Size
4 in
Socket Type
Medium Base
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BEMW SWW5 90CRI M6
Zoro #
G412937854
UPC #
194994160519
Country of Origin
China

Dimensions

Nominal Size
4 in
Manufacturer Warranty Length
5 yr
Overall Height
3 3/16 in
Outside Diameter
5 1/4 in

Description

LED Retrofit Trim Module, Nominal Size 4 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 700 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W, Dimmable Yes, Outside Diameter 5 1/4 in, Overall Height 3 1/8 in, Trim Material Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Ceiling Opening Required 4 1/4 in, Dimming Range 100 Percent to 10 Percent, Dimming Type Full Continuous Dimming, Environmental Rating Wet Location Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.