Shop JUNO LIGHTING
See all product information
Create Account
Other Lighting Fixtures/Trim/Accessories
- Mfr # TLR20WH
- Zoro # G823397476
product price:Â
$
14.15
/ea
Key Features
Mounting
Surface
Series
TLR20
Finish
White
Standards
UL, CSA
Type
Accordion Adjustable Joiner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLR20WH
- Zoro #
- G823397476
- UPC #
- -
- Country of Origin
- United States
Details
- Mounting
- Surface
- Series
- TLR20
- Finish
- White
- Standards
- UL, CSA
- Type
- Accordion Adjustable Joiner
- Material
- Molded Polycarbonate
Description
7-7/8 in x 1 in x 11/16 in, 12/24 V, 25 A, 1-Circuit, White, Injection Molded Polycarbonate, Surface Mount, Accordion Adjustable Joiner, Track Light Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.