Scullery Sink 24 in x 24 in, 2, 2, Floor Mount, 304 Stainless steel

  • Mfr # NSFB248-2-J

  • Zoro # G9832277


product price:  $3,837.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
48 in
Overall Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFB248-2-J
Zoro #
G9832277
UPC #
671035854120
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
51 in
Bowl Depth
12 in
Overall Width
27 1/2 in
Bowl Size
24 in x 24 in
Back Splash Height
12 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Bowl Length
24 in
Bowl Width
24 in
Work Surface Height
34 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
#35
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
Side Splash
no
Body Material
Stainless Steel
Number of Stations
2
Includes
Stainless Steel Tubular Legs
Item
Scullery Sink
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF 2, UPC
Number of Holes
2
Gauge
14 ga
Finish
Buffed Satin
ADA Compliant
Not ADA Compliant
No. of Bowls
2
ADA Compliance
No
Series
Scullery Group
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Splash
Sink Type
Kitchen
Includes Faucet
Faucet Not Included
Drainboard Location
No Drainboard
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Includes Drainboard
No
Number of Drainboards
0
Sink Material
Stainless Steel
Includes Work Table
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Number of Bowls
2
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2

Description

Scullery Sink, Stainless Steel, Bowl 14 Gauge, Double Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 2, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.