Zoro Homepage

Scullery Sink, 39"x27.5"x44", Gray

  • Mfr # SB136-2-J

  • Zoro # G313994857


product price: $3,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Buffed Satin
Overall Width
27 1/2 in
Overall Height
44 in
Gauge
14 ga
Bowl Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB136-2-J
Zoro #
G313994857
UPC #
671035555829
Country of Origin
United States

Dimensions

Overall Length
39 in
Overall Width
27 1/2 in
Overall Height
44 in
Bowl Depth
14 in
Bowl Length
36 in
Manufacturers Warranty Length
5 yr
Bowl Width
24 in

Details

Finish
Buffed Satin
Item
Scullery Sink
Gauge
14 ga
Includes Back Splash
Back Splash Not Included
Sink Type
Kitchen
Number of Stations
1
Mounting Location - Faucet
Splash
ADA Compliant
Not ADA Compliant
Sink Material
Stainless Steel
Number of Faucet Holes
2
Includes
Sink
ADA Compliance
No
Mounting Type - Sinks
Floor
Bowl Shape
Rectangular
Color
Gray
No. of Bowls
1
Drain Opening
3 1/2 in
Standards
ASME A112.19.3, CSA B45.4
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Includes Faucet
Faucet Not Included
Number of Bowls
1

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.