Hybred, Men's 11 in Composite Toe Western Boot, Brown, 8 1/2, D, WK4625

  • Mfr # SE4625

  • Zoro # G9148937


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9148937
UPC #
731871096273
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Width
D
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Conductive
No
Electrical Hazard Rated
Yes
Insole System
Ortholite(R) Dual Density Polyurethane
Standards
ASTM F2413-11
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Liner Material
Nylon
Insulation Type
None
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.60
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Toe Shape
Square
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Manufacturers Suggested Sole Slip Rating
Fair
Waterproof Type
Full Bootie Membrane
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Shank Material
Nylon
Max. Heat Rating
Not Rated
Footwear Construction Type
Welt/Cemented
Midsole Material
EVA
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.56
Ninety Degree Heel
Yes
Metatarsal System
No
Footwear Closure Type
Pull On
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.63
Slip-Resistance Value - Mark II - Dry
0.83
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Insole Technology
Dual Density, OrthoLite(R)
Construction
Cemented, Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Liner Technology
Tailbrelle(R)
Closure
Pull On
Style Family
Western Boot
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.