12800 VaporTrap Carboy With Filter Kit, HDPE, 4-Liter, 6 Ports
- Mfr # 12800
- Zoro # G605721925
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.1 gal
Height
15.75"
Material
High Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12800
- Zoro #
- G605721925
- UPC #
- 697841180239
- Country of Origin
- United States
Dimensions
- Height
- 15.75"
Details
- Item
- Carboy
- Capacity
- 1.1 gal
- Material
- High Density Polyethylene
Description
Justrite 12800 vaportrap carboy with filter kit, hdpe, 4-liter, 6 ports includes an hdpe carboy, two 83mm caps, waste tubing ports, carbon exhaust filter with straight & 90 degree adapter, tube fittings, gasket, and plugs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.