Shop JUSTRITE
See all product information
Create Account
12920 Carboy, HDPE, 5-Liter
- Mfr # 12920
- Zoro # G705721870
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.3 gal
Material
High Density Polyethylene
Height
16.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12920
- Zoro #
- G705721870
- UPC #
- 697841181366
- Country of Origin
- United States
- Item
- Carboy
- Capacity
- 1.3 gal
- Material
- High Density Polyethylene
Dimensions
- Height
- 16.3"
Description
Justrite 12920 carboy, hdpe, 5-liter excellent chemical compatibility for storing and dispensing solvents, buffers, reagents, and powders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.