Zoro Homepage

15 gal, 1 Shelves, 18-Gauge Steel, 23.25 in W x 44 in H x 18 in D, Blue

  • Mfr # 891522

  • Zoro # G4622664


product price: $1,452.20
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Storage Capacity
15 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891522
Zoro #
G4622664
UPC #
697841112681
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23.25 in
Depth
18 in

Details

Storage Capacity
15 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
Blue
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Number of Doors
1
Door Type
Self-close
Features
Adjustable Shelves
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Closure Type
Self-Closing
Cabinet Format
Compac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.