Shop JUSTRITE

17 gal, 1 Shelves, 18-Gauge Steel, 43 in W x 24 in H x 18 in D, Yellow

  • Mfr # 8917008
  • Zoro # G4622831

product price: 
$
1,187.20
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
17 gal
Number of Shelves
1
Material
Steel
Exterior Height
24 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8917008
Zoro #
G4622831
UPC #
697841119413
Country of Origin
United States
Storage Capacity
17 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
Compliant with NFPA Code 30
Door Handle Type
Recessed Pull Handle
Door Closure Type
Manual
Number of Doors
2
Door Type
Hinged
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Compliance
Compliant with NFPA Code 30
Lock Type
Keyed
Indoor/Outdoor
Indoor
Specialty Format
Wall-Mount
Compatible Shelf Model Number
29937
Includes Leveling Feet
Leveling Feet Included
Includes
Wall Mount Kit
Cabinet Format
Wall-Mount
Safety Storage Type
Cabinet
Storage Container Type
Small Containers
Shelf Adjustment Increments
3 in
Sump Capacity
5.15 gal
Shell Material
Steel
Other Standards
NFPA 1
OSHA Standard
1910.106
Includes Legs
Legs Not Included
Door Construction
Dual Wall with 1 1/2 in Air Gap
Drum Capacity
1
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Storage Chemical Type
Flammables
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Finish
Powder Coated
Item
Hazardous Material Storage Cabinet
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
24 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Door Opening Width
39 3/4 in
Door Opening Height
18 1/4 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Description

Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.