Shop All Safety Cans
Justrite
2 1/2 gal Blue Steel Type II Safety Can Kerosene
Mfr # 7225320
Zoro # G6451112
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Product Information
- Brand Justrite
- MFR # 7225320
- Zoro # G6451112
- UPC # 697841140639
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12 in |
Hose Length | 9 in |
Hose Outside Diameter | 5/8 in |
Details
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 12 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Leakproof, Self-Closing, Footprint Shape Circle, Hose Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Mechanics Gloves, M, Black/Lime, Stretch Nylon (MXHV2PB/M)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1322)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1036)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 8-1/4 (14812)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE Yellow Metal Safety Can, Type 1, Five Gallon, with Yellow Plastic Funnel, for Diesel Fuel (7150210)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125100)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225430)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (7110100)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125210)
- JUSTRITE Silver Steel Flexible Spout (11078)
- Justrite Safety Storage