Shop All Safety Cans
Justrite
2 gal Yellow Steel Type I Safety Can Diesel
Mfr # 7120200
Zoro # G7215266
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Can Diameter 9 1/2 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Compatible Fluids Diesel
- Can Type Type I
Product Information
- Brand Justrite
- MFR # 7120200
- Zoro # G7215266
- UPC # 697841140004
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13 3/4 in |
Details
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 9 1/2 in, Overall Height 13 3/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- 3M N95 Disposable Respirator w/ Valve, Universal, PK12 (8511HA1-C-PS)
- HONEYWELL NORTH Dexi-Task, Nitrile Exam Gloves, 5 mil Palm Thickness, Nitrile, Powdered, M, 100 PK (LA049/M)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (5AX85)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125300)
- JUSTRITE 5 gal Green Steel Type I Safety Can Oil (7150400)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120310)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose (7250130)
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- Justrite Safety Cans