Shop All Welding Gloves
Mechanix Wear
MIG Welding Gloves, Goatskin Palm, M, PR
Mfr # HRL-05-009
Zoro # G9663983
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Keystone
- Glove Back Material Kevlar(R)
- Glove Length 8 1/2 in
- Glove Leather Grade A, B
- Palm Material Goatskin
Product Information
- Brand Mechanix Wear
- MFR # HRL-05-009
- Zoro # G9663983
- UPC # 781513646069
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 8 1/2 in |
Cuff Length | 1 1/2 in |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style CarbonX, Cuff Style Shirred Slip-On, Maximum Temperature 600 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Kovenex, Glove Back Material Kevlar(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards EN407 4233XX, NPFA 70E, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- LITTLE GIANT Drum Spill Containment Platform, 99 gal Spill Capacity, 6 Drum, 9,000 lb, Steel (SSB-5176)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- TOUGH DUCK Unlined Bib Overall, I19811-BLACK-L (i19811)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, L, PR (HRL-05-010)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, XL, PR (HRL-05-011)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-REG-012)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-REG-009)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- Mechanix Wear Gloves & Hand Protection