Shop All Bench Cans
Justrite
BENCH CAN STEEL 2 QT. RED
Mfr # JT10295
Zoro # G701970135
original price:
$107.74
7% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approval; TUV Approval
- Can Capacity 2 quarts
- Can Material Steel
- Height 3.25"
- Outside Dia. 9.375"
Product Information
- Brand Justrite
- MFR # JT10295
- Zoro # G701970135
- Country of Origin Unknown
- Category Bench Cans
Dimensions
Height | 3.25" |
Outside Dia. | 9.375" |
Dasher Plate Dia. | 7.5 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk #5 Adhesive (839388)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Hi-Vis Lime (EGO12439)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Poly/Flc (6842)
- ZEOSTORM StormWater Filter Sock MAX (14927-0-1)
- JUSTRITE Bench Can, 1/2 Gal., Galvanized Steel, Red (10295)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- JUSTRITE Bench Can, 3 Gal., Galvanized Steel, Red (10775)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- Justrite Bench Cans