Shop JUSTRITE
See all product information
Create Account
Cease-Fire 15 gal Round Indoor Metal Can, White, Steel
- Mfr # 26615W
- Zoro # G3860753
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Series
Cease-Fire(R)
Container Shape
Round
Height
25 3/4 in
Lid Opening Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 25 3/4 in
- Container Depth
- 15 1/8 in
- Overall Diameter
- 15 1/4 in
- Fits Chest Size
- 5 1/4 in Opening
Description
Fire-Resistant Trash Can, Round, Funnel, 15 gal, White, Height 25 3/4 in, Width/Diameter 15 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.