Shop JUSTRITE
See all product information
Create Account
Corrosive Safety Cabinet, 12 gal, 1 Shelves, Steel, 23-1/4 in W x 35" H x 18 in D, Blue
- Mfr # 8912224
- Zoro # G3364735
product price:Â
$
1,313.89
/ea
Free Shipping & Returns
Key Features
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35"
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8912224
- Zoro #
- G3364735
- UPC #
- 697841119161
- Country of Origin
- United States
- Item
- Corrosive Safety Cabinet
- Storage Capacity
- 12 gal
- Number of Shelves
- 1
- Material
- Steel
- Color
- Blue
- Standards
- OSHA, NFPA Code 30, FM
- Cabinet Format
- Undercounter
- Door Closure Type
- Self-Closing
- Finish
- Powder Coated
- Rated For Flammable Storage
- Yes
- Number of Cabinet Shelves
- 1
- Sump Capacity
- 2.6 gal
- Safety Cabinet Door Type
- Self-Closing
- Safety Cabinet Type
- Under Counter
- Capacity
- 12 gal
- Number of Doors
- 1
- Door Type
- Self-Closing
Dimensions
- Exterior Height
- 35"
- Exterior Depth
- 18 in
- Exterior Width
- 23-1/4 in
- Depth
- 18"
- Width
- 23-1/4"
- Height
- 35"
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 In., Width 23-1/4 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.