Shop JUSTRITE

Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 65 in H x 34 in D, Red

  • Mfr # 899001
  • Zoro # G4623111

product price: 
$
2,633.27
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
899001
Zoro #
G4623111
UPC #
697841114791
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Red
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Capacity
Cabinet
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Number of Doors
2
Finish
Powder Coated
Door Type
Hinged
Indoor/Outdoor
Indoor
Sump Capacity
10.72 gal
Compliance
Complies with NFPA Code 30; FM Approval
Shelf Adjustment Increments
3 in
OSHA Standard
1910.106
EN Fire Rating
Non-Combustible
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
Includes Rollers
Rollers Not Included
Includes Legs
Legs Not Included
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Lock Type
Keyed
FM Class
6049
Compatible Shelf Model Number
29945
Door Construction
Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
NFPA 30
NFPA 30 Compliant
Specialty Format
Standard
Storage Container Type
Small Containers
Door Style
Double Hinged
Safety Storage Type
Cabinet
Other Standards
IFC, NFPA 1
Shell Material
Steel
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Height
65 in
Door Opening Width
39 3/4 in
Depth
34 in
Width
43 in
Door Opening Height
59 1/4 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Description

Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.