Flammable Safety Storage Cabinet, 22 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D, Blue
- Mfr # 8922222
- Zoro # G3365977
product price:Â
$
3,080.15
/ea
Key Features
Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8922222
- Zoro #
- G3365977
- UPC #
- 697841113022
- Country of Origin
- United States
Dimensions
- Exterior Height
- 65 in
- Exterior Depth
- 18 in
- Exterior Width
- 23 1/4 in
- Depth
- 18 in
Description
Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.