Molded Adapter for Carboy Cap, Two 1/2" Hose Barbs and Vent
- Mfr # 12876
- Zoro # G305721867
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Can Diameter
3.2 in
Height
1.9"
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12876
- Zoro #
- G305721867
- UPC #
- 697841182295
- Country of Origin
- Mexico
Dimensions
- Can Diameter
- 3.2 in
- Height
- 1.9"
Details
- Item
- Adapter for Carboy Cap
- Material
- Polypropylene
Description
Justrite 12876 molded adapter for carboy cap, two 1/2" hose barbs and vent quick-connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.