Shop JUSTRITE
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Non-Combustible Outdoor Safety Locker, 97 in H x 84 in W x 108 in D, Standard Door, 1 Doors, Heavy G
- Mfr # 911120
- Zoro # G309243945
product price:Â
$
28,790.99
/ea
Key Features
Material
Steel
Exterior Depth
108 in
Exterior Width
84 in
Color
Bone
Drum Capacity
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 911120
- Zoro #
- G309243945
- UPC #
- 697841158559
- Country of Origin
- United States
- Material
- Steel
- Color
- Bone
- Drum Capacity
- 12
Dimensions
- Exterior Depth
- 108 in
- Exterior Width
- 84 in
Description
Justrite Outdoor Safety Locker, Non-Combustible, 12 55 gal Drum, 12000 lb Load, 253 gal Sump, 97 in Height, 84 in Width, 108 in Depth, Standard Door, 1 Door, Heavy Gauge Steel, Bone
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.