Shop All Oily Waste Cans
Justrite
Oily Waste Can, 6 Gal., Steel, Red
Mfr # 09108
Zoro # G4169085
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Red
- Height 15 7/8 in
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Justrite
- MFR # 09108
- Zoro # G4169085
- UPC # 697841127159
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 15 7/8 in |
Can Diameter | 11 7/8 in |
Outside Dia. | 11 7/8 in |
Length | 15 7/8 in |
Width | 11 7/8 in |
Details
Description
Oily Waste Can, Can Diameter 11 7/8 in, Capacity 6 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Height 15 7/8 in, Length 15 7/8 in, Lid Closure Type Sound Dampening Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Fire Extinguisher Sign, 3"x13.5", Plastic (8001202)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1076-NA_14x10 (U1-1076-NA_14x10)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6093 (06093)
- LABELMASTER Misc. Dangerous Goods, PK25 (Z-EZ19)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- JUSTRITE Oily Waste Can, 14 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09500)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09510)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09111)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09708)
- Justrite Oily Waste Cans