
Storage Cabinet, 44 in H, 43 in W, Yellow, 1 Shelves
Mfr # 893020
Zoro # G308349037
product price: $1,681.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Door Type
Self-close
Overall Height
44 in
Overall Width
43 in
Number of Shelves
1
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
893020
Zoro #
G308349037
UPC #
697841110915
Country of Origin
United States
Dimensions
Overall Height
44 in
Overall Width
43 in
Panel Material Thickness
18 ga
Overall Depth
18 in
Details
Door Type
Self-close
Number of Shelves
1
Item
Storage Cabinet
Cabinet Material
Steel
Color
Yellow
Number of Doors
2
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Shelf Capacity
30 gallon
Features
Adjustable Shelves
Lock Type
Padlock
Door Locking Points
3
Description
Protect workers, reduce fire risks and improve productivity by storing flammable fuels and chemicals in codecompliant safety cabinets SureGrip EX cabinets are constructed of sturdy 18 ga thick doublewall, welded steel with 112 in of insulating air space for fire resistance Highperformance, selflatching doors close easily and securely for maximum protection under fire conditions Failsafe closing mechanism ensures threepoint stainless steel bullet latching system works every time For added security, ULoc handle comes with a cylinder lock and key set or accepts an optional padlock HazAlert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof 2 in bottom sump They adjust on 3 in centers for versatile storage Cabinets also feature dual vents with flame arresters, four adjustable selfleveling feet, grounding connector and trilingual warning label
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.