Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye

  • Mfr # 7150200

  • Zoro # G002652013


product price:  $91.79
/ea

Key Features

Storage Capacity
5 gal
Material
Steel
Color
Yellow
Safety Cabinet Standards
NFPA Code 30; FM Approved; OSHA; TUV Approved; UL Approved; ULC Approved
Capacity
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7150200
Zoro #
G002652013
UPC #
697841000000
Country of Origin
United States

Dimensions

Dimensions
Exterior: 16.875 in H x 11.75 in Outer Dia.
Fill Opening Size
1.58 in

Details

Storage Capacity
5 gal
Material
Steel
Color
Yellow
Safety Cabinet Standards
NFPA Code 30; FM Approved; OSHA; TUV Approved; UL Approved; ULC Approved
Capacity
5 gal
Compliance
Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products