Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight, LED, 5-19/32" H x 7-7/8" W

  • Mfr # 8910 Evo 2

  • Zoro # G6245887


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Post
No
Fits
Universal
Height - Vehicle Lighting
5 19/32 in
Material
Die Cast Aluminum
Lens Shape - Vehicle Lighting
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910 Evo 2
Zoro #
G6245887
UPC #
708315998769
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
5 19/32 in
Width - Vehicle Lighting
7 7/8 in
Length - Vehicle Lighting
7 7/8 in
Overall Height
5 9/16 in
Overall Width
7 7/8 in
Overall Depth
3 3/4 in

Details

Post
No
Fits
Universal
Material
Die Cast Aluminum
Lens Shape - Vehicle Lighting
Rectangular
Used For
Cars, Trucks, Vans
Type
LED
Lighting Technology - Vehicle Lighting
LED
Color
White
Lamp Life
40,000 hr
Standards
DOT Compliant, ECE, NCAP
Mounting - Vehicle Lighting
Recessed
Lens Color
Clear
Housing Color
Black
Housing Material
Aluminum
Current Rating
5.35 to 1.32 A
Lumens - Vehicle Lighting
975 lm, 1,200 lm
Item
Headlight
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
H4 Connector
Volt Bulb
12 to 24V
Features
Drop-In Replacements for Typical Buckets/Panels used in Heavy-Duty Trucks
Shape
Rectangular
Voltage
12-24V DC
Lighting Technology
LED
Electrical Connection
H4 Connector
Mount Type
Low-Profile Panel Mount
Vehicle Side
Universal
Minimum Brightness
975 lm
IP Rating
IP69K
Mount Style
Recessed
Minimum Operating Temperature
-40 Degrees F
Maximum Brightness
1,200 lm
Compatible Electrical Connection Manufacturer Model Number
8000381
Heated
Heated
Beam Type
High Beam, Low Beam
Current
1.32 A @ 24V DC, 2.10 A @ 24V DC, 2.50 A @ 24V DC, 2.80 A @ 12V DC, 4.30 A @ 12V DC, 5.35 A @ 12V DC
Light Type
Headlight
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Series
8910 Evolution 2
Operating Voltage
12-24V DC

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low-Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 5 9/16 in, Overall Width 7 7/8 in, Overall Depth 3 3/4 in, Housing Material Aluminum, IP Rating IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.