Shop J.W. SPEAKER
See all product information
Create Account
LED Headlight
- Mfr # 0562061
- Zoro # G724447041
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Maximum Brightness
3,425 lm
Minimum Operating Temperature
-40 Degrees F
Housing Color
Black
Heated
Non-Heated
Overall Depth
3 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0562061
- Zoro #
- G724447041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 7/16 in
- Overall Width
- 6 in
- Overall Height
- 4 in
Details
- Item
- LED Headlight
- Maximum Brightness
- 3,425 lm
- Minimum Operating Temperature
- -40 Degrees F
- Housing Color
- Black
- Heated
- Non-Heated
- IP Rating
- IP67, IP69K
- Features
- Housing Material
- Polycarbonate
- Light Type
- Headlight
- Beam Type
- High Beam
- Maximum Operating Temperature
- 149 Degrees F
- Current
- 1.25A @ 24V DC, 2.50A @ 12V DC
- Lens Material
- Polycarbonate
- Peak Beam Intensity
- 66,000 CP
- Shape
- Rectangular
- Lens Color
- Clear
- Series
- Model 8800 EVO-X Headlight
Description
LED Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Beam Type High Beam, Shape Rectangular, Overall Height 4 in, Overall Width 6 in, Overall Depth 3 7/16 in, Housing Material Polycarbonate, IP Rating IP67, IP69K, Series Model 8800 EVO-X Headlight, Current 1.25A @ 24V DC, 2.50A @ 12V DC