Shop J.W. SPEAKER
See all product information
Create Account
LED Headlight
- Mfr # 0562601
- Zoro # G624446946
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Series
Model 8900 EVO-X Headlight
Minimum Brightness
2,330 lm
Housing Material
Polycarbonate
Current
0.15A @ 24V DC, 0.26A @ 12V DC, 1.13A @ 24V DC, 2.09A @ 12V DC, 2.21A @ 24V DC, 4.52A @ 12V DC
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0562601
- Zoro #
- G624446946
- UPC #
- -
- Country of Origin
- United States
- Item
- LED Headlight
- Series
- Model 8900 EVO-X Headlight
- Minimum Brightness
- 2,330 lm
- Housing Material
- Polycarbonate
- Current
- 0.15A @ 24V DC, 0.26A @ 12V DC, 1.13A @ 24V DC, 2.09A @ 12V DC, 2.21A @ 24V DC, 4.52A @ 12V DC
- Light Type
- Headlight
- Lens Material
- Polycarbonate
- Features
- IP Rating
- IP67, IP69K
- Peak Beam Intensity
- 62,000 CP
- Lens Color
- Clear
- Maximum Brightness
- 3,740 lm
- Minimum Operating Temperature
- -40 Degrees F
- Beam Type
- High Beam, Low Beam
- Heated
- Non-Heated
- Maximum Operating Temperature
- 149 Degrees F
- Housing Color
- Black
- Shape
- Rectangular
Description
LED Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Beam Type High Beam, Low Beam, Shape Rectangular, Overall Height 5 in, Overall Width 7 in, Overall Depth 3 1/16 in, Housing Material Polycarbonate, IP Rating IP67, IP69K, Series Model 8900 EVO-X Headlight, Current 0.15A @ 24V DC, 0.26A @ 12V DC, 1.13A @ 24V DC, 2.09A @ 12V DC, 2.21A @ 24V DC, 4.52A @ 12V DC