Zoro Homepage

Low Beam Headlight, LED Type

  • Mfr # 8800 Evolution 2

  • Zoro # G7370356


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
polycarbonate
Type
Led
Height - Vehicle Lighting
4 1/4 in
Lumens - Vehicle Lighting
2,830 lm
Lens Shape - Vehicle Lighting
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8800 Evolution 2
Zoro #
G7370356
UPC #
708315997076
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
4 1/4 in
Length - Vehicle Lighting
6 1/2 in
Width - Vehicle Lighting
3 1/4 in
Overall Depth
3 3/8 in
Overall Height
4 1/4 in
Overall Width
6 5/8 in

Details

Material
polycarbonate
Type
Led
Lumens - Vehicle Lighting
2,830 lm
Lens Shape - Vehicle Lighting
Rectangular
Wiring Connection - Vehicle Lighting
Hardwired
Color
Gray
Fits
Car, Trailer, Truck, Van
Mounting - Vehicle Lighting
Permanent
Volt Bulb
10 to 32V
Post
No
Current Rating
2.25 A
Lamp Life
40,000 hr
Lighting Technology - Vehicle Lighting
LED
Standards
DOT Compliant, ECE, NCAP
Lens Color
Clear
Used For
Cars, Trucks, Vans
Lens Material
Polycarbonate
Housing Material
Aluminum
Item
Headlight
Housing Color
Black
Shape
Rectangular
Features
Drop-In Replacements for Typical Buckets/Panels used in Heavy-Duty Trucks
Voltage
12-24V DC
Lighting Technology
LED
Electrical Connection
H4 Connector
Compatible Electrical Connection Manufacturer Model Number
3269601, 3269611, 8000381
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Current
1.00 A @ 24V DC, 2.10 A @ 12V DC
Beam Type
Low Beam
Mount Type
Low-Profile Panel Mount
Heated
Non-Heated
IP Rating
IP69K
Vehicle Side
Universal
Installation Type
Permanent
Mount Style
Recessed
Minimum Operating Temperature
-40 Degrees F
Minimum Brightness
782 lm
Maximum Brightness
2,830 lm
Series
8800 Evolution 2
Light Type
Headlight
Peak Beam Intensity
29,800 cd
Operating Voltage
12-24V DC

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low-Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 4 1/4 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Aluminum, IP Rating IP69K, Series 8800 Evolution 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.