Strobe Light, Amber Lens

  • Mfr # 0647231
  • Zoro # G625073837
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Number of Flash Patterns
4
Electrical Connection
Wire Leads
Installation Location
Front, Roof
Shape
Round
Overall Depth
2 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0647231
Zoro #
G625073837
UPC #
0799513945051
Country of Origin
United States

Dimensions

Overall Depth
2 7/8 in
Overall Diameter
4 13/16 in

Details

Number of Flash Patterns
4
Electrical Connection
Wire Leads
Installation Location
Front, Roof
Shape
Round
Mount Type
Screw
Includes
Mounting Screws
Flashes per Minute
Variable
Maximum Operating Temperature
140 Degrees F
SAE Class Rating
SAE J845 Class 1
Minimum Operating Temperature
-40 Degrees F
Installation Type
Removable
Number of Heads
7
Light Type
Strobe
Series
407 Series
Standards
CE, ECE Regulation No. 10, ECE Regulation No. 65, SAE Class I
Includes Electrical Connection
Electrical Connection Included
Lens Color
Amber
Features
Low Profile Mount
Base Material
Aluminum
Power Source
Corded
Light Pattern
Flashing
Item
Strobe Light
Compatible Vehicle Type
Tractor Trailers, Cars, Buses, Work Trucks, Utility Vehicles, Police Vehicles, Trucks
IP Rating
IP67, IP69K
Lens Material
Polycarbonate
Current
0.3 A @ 24V DC (Average), 0.57 A @ 12V DC (Average), 0.86 A @ 24V DC (Peak), 1.65 A @ 12V DC (Peak)

Description

Strobe Light, Light Type Strobe, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 4 13/16 in, Overall Height Not Applicable, Overall Depth 2 7/8 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.