Warning/Safety Light, Clear Lens

  • Mfr # 0647081
  • Zoro # G025073956
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Series
210 Series
Shape
Rectangular
Installation Location
Front, Rear, Side
Features
Clean, Reusable Energy LED is Maintenance-Free, Flash Sequence Operates, Fully Charged in 6 Hours, Lasts for 120 Hours, Perpendicular Light Beam Offers Easier Identification, Visibility of up to 1 Mile
Overall Length
5 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0647081
Zoro #
G025073956
UPC #
0750958181190
Country of Origin
United States

Dimensions

Overall Length
5 13/16 in
Overall Height
1 1/4 in
Overall Depth
5 3/8 in

Details

Series
210 Series
Shape
Rectangular
Installation Location
Front, Rear, Side
Features
Clean, Reusable Energy LED is Maintenance-Free, Flash Sequence Operates, Fully Charged in 6 Hours, Lasts for 120 Hours, Perpendicular Light Beam Offers Easier Identification, Visibility of up to 1 Mile
Item
Warning/Safety Light
Mount Type
Epoxy
Minimum Operating Temperature
-40 Degrees F
Power Source
Battery
Lens Color
Clear
Light Pattern
Flashing
Manufacturer Warranty
1 yr
Peak Beam Intensity
11 cd
Mount Style
Surface
Compatible Vehicle Type
Tractor Trailers, Work Trucks, Utility Vehicles, Police Vehicles
Number of Flash Patterns
1
Includes
Click Bond Mounting Kit
Installation Type
Removable
Light Type
Perimeter Flashing Warning Light
Lens Material
Plastic
Maximum Operating Temperature
149 Degrees F
Number of Heads
2
Base Material
Polycarbonate
Standards
IEC
IP Rating
IP67, IP69K

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage Solar, Overall Length 5 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Depth 5 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Tractor Trailers, Work Trucks, Utility Vehicles, Police Vehicles, Number of Heads 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.