Shop J.W. SPEAKER

Warning/Safety Light, Amber Lens

  • Mfr # 0646911
  • Zoro # G725073980

product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Removable
Mount Type
Stud
Series
8750 Series
Number of Flash Patterns
1
Number of Heads
24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0646911
Zoro #
G725073980
UPC #
0750958181961
Country of Origin
United States

Dimensions

Overall Depth
4 3/16 in
Overall Diameter
7 in

Details

Installation Type
Removable
Mount Type
Stud
Series
8750 Series
Number of Flash Patterns
1
Number of Heads
24
Current
0.80A @ 24V
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Work Trucks, Utility Vehicles
Minimum Operating Temperature
-49 Degrees F
IP Rating
IP67, IP69K
Standards
CE
Includes
Mounting Hardware
Light Pattern
Flashing
Electrical Connection
22 AWG Cable
Lens Color
Amber
Lens Material
Polycarbonate
Peak Beam Intensity
3,000 cd
Maximum Operating Temperature
185 Degrees F
Power Source
Corded
Light Type
Perimeter Flashing Warning Light
Base Material
Plastic
Features
Durable 7 in Mounting Features, Water Tight Seal to Survive the Harsh Conditions
Maximum Brightness
900 lm
Item
Warning/Safety Light
Shape
Round

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection 22 AWG Cable, Lighting Technology LED, Installation Type Removable, Operating Voltage 24V DC, Overall Length Not Applicable, Overall Diameter 7 in, Overall Height Not Applicable, Overall Depth 4 3/16 in, IP Rating IP67, IP69K, Compatible Vehicle Type Work Trucks, Utility Vehicles, Number of Heads 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.