Shop J.W. SPEAKER

Warning/Safety Light, Clear Lens

  • Mfr # 1300791
  • Zoro # G825073880

product price: 
$
303.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lens Color
Clear
Installation Location
Roof
Compatible Electrical Connection Manufacturer Model Number
12110293
Flashes per Minute
Variable
Overall Height
5 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300791
Zoro #
G825073880
UPC #
0799513944559
Country of Origin
United States
Lens Color
Clear
Installation Location
Roof
Compatible Electrical Connection Manufacturer Model Number
12110293
Flashes per Minute
Variable
Item
Warning/Safety Light
Shape
Rectangular
Series
560 Series
Compatible Vehicle Type
Tractor Trailers, Work Trucks, Utility Vehicles, Universal
Light Type
Perimeter Flashing Warning Light
Standards
CE, ECE, UL Recognized
Number of Heads
2
Electrical Connection
Connector
Maximum Operating Temperature
149 Degrees F
Light Pattern
Flashing
Minimum Operating Temperature
-40 Degrees F
Installation Type
Removable
Current
3.6A @ 12V DC (Mode 0)
Features
Pedestal Mount for Vehicles or Stationary Objects
Mount Type
Bracket
Base Material
Aluminum
Number of Flash Patterns
6
Includes
Bracket
Includes Electrical Connection
Electrical Connection Included
Power Source
Corded
Lens Material
Plastic
IP Rating
IP67, IP69K
Operating Voltage
12-72V DC

Dimensions

Overall Height
5 3/8 in
Overall Depth
4 11/16 in
Overall Length
6 1/16 in

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Blue, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-72V DC, Overall Length 6 1/16 in, Overall Diameter Not Applicable, Overall Height 5 3/8 in, Overall Depth 4 11/16 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.