Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 1603921
- Zoro # G325073854
product price:Â
$
71.59
/ea
Key Features
Beam Type
Flood
Installation Type
Removable
Mount Type
Pedestal
Compatible Electrical Connection Manufacturer Model Number
MX19A003S51
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1603921
- Zoro #
- G325073854
- UPC #
- 0750958181602
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 1/2 in
- Overall Depth
- 1 11/16 in
- Overall Width
- 4 in
Details
- Beam Type
- Flood
- Installation Type
- Removable
- Mount Type
- Pedestal
- Compatible Electrical Connection Manufacturer Model Number
- MX19A003S51
- Standards
- CE
- Series
- 792 Series
- Lens Material
- Polycarbonate
- Features
- Aluminum Black Housing is Durable and Corrosion-Resistant, Durable Polycarbonate Lens is Impact Resistant
- Item
- Work Light
- Electrical Connection
- JAE MX19A Connector
- Maximum Operating Temperature
- 149 Degrees F
- Includes Electrical Connection
- Electrical Connection Included
- Minimum Operating Temperature
- -40 Degrees F
- Housing Material
- Aluminum
- Head Shape
- Rectangular
- Includes
- 8 mm-20 x 25 mm Mounting Bolt, Bracket
- IP Rating
- IP67, IP69K
- Compatible Vehicle Type
- Off-Road Vehicles, Utility Vehicles
- Maximum Brightness
- 3,630 lm
- Current
- 1 A @ 24V DC, 2.2 A @ 12V DC
- Housing Color
- Black
Description
Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Head Shape Rectangular, Overall Width 4 in, Electrical Connection JAE MX19A Connector, Standards CE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Off-Road Vehicles, Utility Vehicles, Series 792 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.