Warning/Safety Light, Clear Lens

  • Mfr # 0647041
  • Zoro # G525073838
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Light Pattern
Flashing
Mount Type
Screw
Overall Length
5 13/16 in
Number of Flash Patterns
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0647041
Zoro #
G525073838
UPC #
0750958181176
Country of Origin
United States

Dimensions

Overall Length
5 13/16 in
Overall Height
1 1/4 in
Overall Depth
5 3/8 in

Details

Lens Color
Clear
Light Pattern
Flashing
Mount Type
Screw
Number of Flash Patterns
1
Compatible Vehicle Type
Tractor Trailers, Work Trucks, Utility Vehicles, Police Vehicles
Lens Material
Plastic
Base Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Series
210 Series
Power Source
Battery
Maximum Operating Temperature
149 Degrees F
Installation Type
Removable
Manufacturer Warranty
1 yr
Shape
Rectangular
Number of Heads
2
Light Type
Perimeter Flashing Warning Light
Item
Warning/Safety Light
Features
Clean, Reusable Energy LED is Maintenance-Free, Flash Sequence Operates, Fully Charged in 6 Hours, Lasts for 120 Hours, Perpendicular Light Beam Offers Easier Identification, Visibility of up to 1 Mile
IP Rating
IP67, IP69K
Standards
IEC
Mount Style
Surface
Installation Location
Front, Rear, Side
Peak Beam Intensity
11 cd
Includes
Mounting Screws

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage Solar, Overall Length 5 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Depth 5 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Tractor Trailers, Work Trucks, Utility Vehicles, Police Vehicles, Number of Heads 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.